Shop All VGA Connectors & Cables
Visiontek
1M Lightning Cbl WH no MFI, PK5,900759
Mfr # 900759
Zoro # G6780795
product price: $23.99
/pk 5, $4.80/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Lightning/USB
- Color White
- Cable Length 3.28 ft
- Features Charging, Plug & Play, Sturdy
- Material Copper - Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 900759
- Zoro # G6780795
- UPC # 784090033222
- Country of Origin Unknown
- Category VGA Connectors & Cables
Dimensions
Cable Length | 3.28 ft |
Details
Cable Type | Lightning/USB |
Color | White |
Features | Charging, Plug & Play, Sturdy |
Material | Copper - Conductor |
Product Type | Data Transfer Cable |
Compatibility | Apple Devices: iPhone 12, Pro, Mini Pro Max, iPhone 11, Pro, Pro Max, iPhone X, XS, XS Max, XR, iPhone SE 1st 2nd Edition, iPhone 8, Plus, iPhone 7, Plus, iPhone 6, Plus, 6S, 6S Plus, iPhone 5, 5C, 5S, iPhone 4, 4S |
Description
Lightning to USB White 1 Meter Cable. Non-MFI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replacement for ATV Motorcycle SYM50 - 3PK (MAX3888334)
- DISCOUNT TWO-WAY RADIO RCA Police Style Speaker Mic with Screw in Connector, Waterproof (SM311WP-X03S)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 24 in.W (G86TG2X2)
- ULTRATECH CR2032 3V LITHIUM BATTERY (IM-CR2032)
- VISIONTEK Mini Displayport To Vga Active Adapter (900917)
- VISIONTEK DisplayPort to VGA adapter, 900342 (900342)
- SIIG Siigs Thunderbolt 3 Active Cable Provides You Tbt3 The Highest Speed (CB-TB0011-S1)
- C2G 1.5Ft Rapidrun&Reg; Vga (Hd15) + 3.5Mm Flying Lead (60048)
- VCOM 6ft VGA Male to VGA Female Extension Cable (Black) (CG342AD-6)
- STARTECH.COM Connect A Dvi-d Equipped Laptop Or Desktop Computer To Your Vga Display- Or Proj (DVI2VGAE)
- TRIPP LITE Display Adapter, HDMI, VGA, Audio, 1080p (P131-06N)
- Visiontek VGA Connectors & Cables