Shop All Computer Memory
Visiontek
16GB Ddr4 3200Mhz Dimm, 901353
Mfr # 901353
Zoro # G2998356
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type RAM Module
- Memory Size 16 GB
- Number of Pins 260-pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 901353
- Zoro # G2998356
- UPC # 784090039873
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 16 GB |
Details
Product Type | RAM Module |
Number of Pins | 260-pin |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (CR) Dantona Lithium Battery (LITH-46)
- GLOBAL INDUSTRIAL Mobile Laptop Workstation, Height Adjustable, 4-Outlet Power Strip (670060)
- ENERGIZER Battery, 1CR2, 3V (EL1CR2BP)
- RAYOVAC BATTERY ALKALINE 9V 2PK (A1604-2FUSK)
- CRUCIAL 16Gb Kit Ddr4 3200 Sodimm, CT2K8G4SFRA32A (CT2K8G4SFRA32A)
- AXIOM MANUFACTURING Axiom 32Gb Ddr4-2666 Sodimm For Hp - 6Nx83Ut, 6Nx83Ut#Aba (6NX83UT-AX)
- CRUCIAL 32Gb Kit Ddr4 3200 Udimm (CT2K16G4DFRA32A)
- SAMSUNG DDR4-3200 32GB/4Gx72 ECC/REG Server Memory (M393A4K40DB3-CWE)
- ADD-ON Addon 16Gb Ddr3-1600Mhz 204-Pin Sodimm (AA160D3SL/16GKIT)
- ADD-ON Addon 16Gb Ddr3-1600Mhz Dr Rdimm F/ Ibm (46W0672-AM)
- CRUCIAL 16Gb Kit 8Gbx2 Ddr4 2400 Mt (CT2K8G4DFS824A)
- Visiontek Computer Memory