Shop All Computer Memory
Visiontek
16GB Ddr4 2933Mhz Dimm
Mfr # 901347
Zoro # G2992528
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Memory Size 16 GB
- Product Type RAM Module
- Number of Pins 260-pin
- Compatibility Razer Blade 15 Dell XPS Notebooks:15, 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 901347
- Zoro # G2992528
- UPC # 784090039811
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 16 GB |
Details
Product Type | RAM Module |
Number of Pins | 260-pin |
Compatibility | Razer Blade 15 Dell XPS Notebooks:15, 17 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Direct Sensor Scw9047-433 (SCW9047-433 DIRECT SENSOR)
- PYLE Table Top 40" Pull Up Projector Screen (PRJTP46)
- TAPCO Battery Pack With Connector (2795-00003)
- RAM MOUNTS Replacement for RAM Mounts Ram-vp-sw1-8 (RAM-VP-SW1-8 RAM MOUNTS)
- HYNIX 16Gb Pc4-21300 2666V 2Rx8 Ddr4 Memory (HMA82GR7AFR8N-VK)
- CRUCIAL DDR4-3200 8GB/1Gx64 CL22 Desktop Memory (CT8G4DFRA32A)
- CRUCIAL 16Gb Ddr4 3200 Udimm (CT16G4DFRA32A)
- CORSAIR VENGEANCE DDR5 Memory (CMK96GX5M2B5600C40)
- MICRON 8Gb Ddr4 -2400 Sodimm 1.2V Cl17 (CT8G4SFS824A)
- CRUCIAL 32Gb Kit Ddr4 3200 Udimm (CT2K16G4DFRA32A)
- EDGE MEMORY 128Gb (1X128Gb) Ddr4-2666L 288 Pin Ddr4 Lrdimm 1.2V (X4) (PE256180)
- Visiontek Computer Memory