Shop All Computer Memory
Visiontek
16GB DDR4 2400MHz SODIMM, 900945
Mfr # 900945
Zoro # G6306913
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type RAM Module
- Memory Size 16 GB
- Number of Pins 260-pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visiontek
- MFR # 900945
- Zoro # G6306913
- UPC # 784090035417
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Memory Size | 16 GB |
Details
Product Type | RAM Module |
Number of Pins | 260-pin |
Description
16GB DDR4 2400MHz (PC4-19200) SODIMM -Notebook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA MFR# HAD9742, VHF (HAD9742)
- MONOPRICE HDMI Cable, High Speed, Black, 4ft., 28AWG (4956)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Suzuki DR350S 1993 (MAX3951919)
- SQUIDS BY ERGODYNE Harness, Black, Large, For Barcode Scanner (3132L)
- CRUCIAL 32Gb Kit Ddr4 3200 Udimm (CT2K16G4DFRA32A)
- SWITCH ON 32GB 6000MTS DDR5 CL36 Dual Channel Kit Memory (SW3451828)
- MICRO CONNECTORS M2 NVME SSD Installation Kit with LowProfile Heat Sink Mounting Screws Black (NGFFM2HSKIT)
- MICRON 8Gb Ddr4 -2400 Sodimm 1.2V Cl17 (CT8G4SFS824A)
- CRUCIAL 16Gb Kit Ddr4 3200 Sodimm, CT2K8G4DFRA32A (CT2K8G4DFRA32A)
- ADD-ON Addon 32Gb Ddr3-1600Mhz Rdimm F/ Cisco (UCS-MR-2X162RY-E-AM)
- CRUCIAL DDR4-3200 8GB/1Gx64 CL22 Desktop Memory (CT8G4DFRA32A)
- Visiontek Computer Memory