Shop All Computer Memory
Visiontek
16GB DDR4 2133MHz SODIMM, 900853
Mfr # 900853
Zoro # G6312145
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5"
- Length 6.7"
- Memory Size 16 GB
- Number of Pins 260-pin
- Product Type RAM Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visiontek
- MFR # 900853
- Zoro # G6312145
- UPC # 784090034229
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Width | 3.5" |
Length | 6.7" |
Memory Size | 16 GB |
Details
Number of Pins | 260-pin |
Product Type | RAM Module |
Thickness | 40 mil |
Description
16GB DDR4 2133MHz (PC4-17000) SODIMM -Notebook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR44W 357 (EB-SR44)
- ILC Replacement for Sonnenschein Sl-761 (SL-761 SONNENSCHEIN)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 80 W (SRD80T)
- ENERGIZER Ultimate Lithium AAA 1.5 V 1250 Ah Battery L92BP-4 4 pk (L92SBP-4)
- AXIOM MANUFACTURING Axiom 8Gb Ddr4-2666 Udimm For Lenovo - 4X70R38787 (4X70R38787-AX)
- ADD-ON Addon 32Gb Ddr4-2133Mhz Rdimm F/ Cisco (UCS-ML-1X322RU-A-AM)
- CRUCIAL 16GB Ddr4 2400 Pc4 192000 Cl17 (CT2K8G4SFS824A)
- CRUCIAL 16Gb Ddr4 3200 Udimm (CT16G4DFRA32A)
- MICRON CONSUMER PRODUCTS GROUP Micron Consumer Products Group CT2K8G4DFS824A 16 GB Kit 2X8G DDR4-2400 Memory Module (CT2K8G4DFS824A)
- CRUCIAL 16Gb Kit 8Gbx2 Ddr4 2400 Mt (CT2K8G4DFS824A)
- CRUCIAL 16Gb Kit Ddr4 3200 Sodimm, CT2K8G4SFRA32A (CT2K8G4SFRA32A)
- Visiontek Computer Memory