Shop All Computer Memory
Visiontek
16GB DDR4 2133MHz DIMM, 900847
Mfr # 900847
Zoro # G6303237
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.7"
- Width 3.5"
- Number of Pins 288-pin
- Memory Size 16 GB
- Thickness 40 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visiontek
- MFR # 900847
- Zoro # G6303237
- UPC # 784090034199
- Country of Origin Unknown
- Category Computer Memory
Dimensions
Length | 6.7" |
Width | 3.5" |
Memory Size | 16 GB |
Details
Number of Pins | 288-pin |
Thickness | 40 mil |
Product Type | RAM Module |
Description
16GB DDR4 2133MHz (PC4-17000) DIMM -Desktop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 5Ah Replacement Battery for Rayovac 941, 944 (ML5-6S52)
- LUTRON Telephone Jack, Single, Gray (CA-PJ-GR)
- BADGY Card Printer Cleaning Kit, PK10 (ACL004)
- ILC Replacement for Samsung Ab503445ce (AB503445CE SAMSUNG)
- KINGSTON Value Ram KF432C16BBK2-16 FURY Beast 16GB Kit DDR4 3200MHz CL16 Desktop RAM, Black (KI83297)
- EDGE MEMORY 128Gb (1X128Gb) Ddr4-2666L 288 Pin Ddr4 Lrdimm 1.2V (X4) (PE256180)
- HYNIX 16Gb Pc4-21300 2666V 2Rx8 Ddr4 Memory (HMA82GR7AFR8N-VK)
- KINGSTON 2Gb 1600Mhz Ddr3L Non-Ecc Cl11 Sodimm Sr (KVR16LS11S6/2)
- ADD-ON Addon 32Gb Ddr4-2133Mhz Rdimm F/ Cisco (UCS-ML-1X322RU-A-AM)
- CRUCIAL 16Gb Ddr4 3200 Sodimm (CT16G4SFRA32A)
- CRUCIAL 16Gb Kit Ddr4 3200 Sodimm, CT2K8G4DFRA32A (CT2K8G4DFRA32A)
- Visiontek Computer Memory