No Product Image Available
Visions

Silver 7'' Heavy Weight Plastic Fork, 480PK


product price: $54.65
/pk 480, $0.11/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Providing all the look and feel of stainless steel forks at a fraction of the cost Visions Silver creates plastic silverware that looks real! This plastic silver cutlery is disposable so you won't have to waste any extra time washing large quantities of dishes. Plus the attractive appearance makes it ideal for elegant dining environments such as weddings parties and catered events! Heavy Weight Construction : Despite being designed to throw away after use this silver plastic cutlery features the heavy weight design that is expected of traditional silverware. The sturdy construction helps limit bending breaking or snapping even when the fork is used with heavy foods such as chicken and steak. Authentic Appearance : Thanks to the silver sparkle of steel this fork has the same great look and feel as traditional silverware with the added benefit of disposability. Sleek Black Handle : An attractive black handle blends in with most decor while providing an upscale style to showcase your personal taste and style. Silver Visions Brand : Dazzle your guests with the look of silver and the convenience of disposability with Visions Silver heavy weight plastic flatware! A complete collection of forks spoons and knives Visions Silver flatware features sparkling finishes and delicate details. It's great for turning everyday occasions into extraordinary ones with a bright radiant appearance and easy cleanup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.