No Product Image Available

Visions

Pre-Rolled Linen-Feel White Napkin and Classic Heavy Weight Silver Plastic Set, 25PK


product price: $37.45
/pk 25, $1.50/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Elevate your serving and display presentation with this Visions 18'' x 15 1/2'' pre-rolled linen-feel white napkin and classic look heavy weight silver plastic cutlery set! Featuring the look of silver-plated utensils at a fraction of the cost this Visions cutlery set is the ideal flatware for a variety of applications. Because this flatware is disposable you won't have to waste any extra time washing large quantities of dishes. In addition there is no longer any worrying about losing money due to expensive silverware accidentally being thrown away! The disposability offers tear-down convenience for servers and catering staff without affecting the overall dining experience of patrons. This set features a white linen-feel napkin a Classic silver plastic fork a Classic silver plastic knife and a Classic silver plastic spoon.**This cutlery set comes pre-rolled in a soft absorbent napkin that feels like linen and includes a self-adhering napkin strap to keep them secure and sanitary before use. The elegant glossy silver finish and clean design also give the plastic cutlery the appearance of regular silverware. The sturdy construction of this set prevents bending breaking or snapping even when being used to eat heavy foods like chicken! With this Visions heavy weight cutlery set you can provide the perfect elegant dining environment at weddings parties and catered events without the upscale flatware price.**Napkin Dimensions:*Length: 18''*Width: 15 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.