Shop All Disposable Cutlery
Visions
Individually Wrapped Silver Heavy Weight Plastic Cutlery Set, 25PK
Mfr # 999SVKFSNSP
Zoro # G211127067
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Visions
- MFR # 999SVKFSNSP
- Zoro # G211127067
- Country of Origin China
- Category Disposable Cutlery
Description
Both attractive and convenient this Visions individually wrapped plastic cutlery set is the perfect addition to picnics casual catered events and restaurants that offer a togo meal service! This set features a white 2ply napkin a full set of silver heavy weight polystyrene cutlery including a fork knife spoon and salt and pepper packets. PolyWrapper : This plastic cutlery set comes wrapped in a clear poly wrapper ensuring it isn't exposed to any unwanted germs. Not only does it increase the speed of service but it also will satisfy your customers by keeping their utensils clean and sanitary! Strong Plastic Material : The heavy weight polystyrene cutlery is virtually shatterproof and will not bend or break under normal use. Plus once your guests have finished the set is disposable to make clean up a breeze. 2Ply Napkin : The included 2ply napkin boasts a soft absorbent material for your guests. Plus the universal white color of the napkin will blend in with any setting while the silver color of the utensils will mimic the look of real stainless steel flatware. Salt and Pepper Packets : The salt and pepper packetes provide guests with a way to add some extra seasoning to their dishes if desired. Your operation will also see increased efficiency and productivity since the set is so easy to add to takeout orders and set tables.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANKIN-DELUX Burner With Air Shutter (GB-13)
- WILBUR CURTIS Inlet Dual 120 Volt 9W .53 Valve (WC-895-104)
- PITCO Ignition Mod Upgrade Kit (60141903)
- KELVINATOR Fan Blade; Dia.172-34 (0USDQO)
- VISIONS Wrapped Black Heavy Weight Plastic Cutlery Pack, 500PK (130BKFSH)
- VISIONS Individually Wrapped Black Heavy Weight Plastic Fork, 250PK (999HBKCUTFW)
- DIXIE INDUSTRIES Wrapped Disposable Spoon, Black, Medium Weight, PK90, 6PK per Case, 540PK (TM5W540)
- CREATIVE CONVERTING 6 1/8in Hunter Green Heavy Weight Plastic Spoon, 24PK (999SPOONHG)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (TH217)
- DART Dart® White Foam Bowl, 6 oz. (5BWWCR)
- DIXIE Disposable Plastic Fork, White, Heavy Weight, Pk1000 (DIX FH207)
- Visions Disposable Cutlery