Shop All Eyewash and Shower Parts and Accessories
Visionaid
VisionAid Lens Cleaning Liquids
Mfr # 1LCL211C
Zoro # G7449734
product price: $13.29
/pk 4, $3.32/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Width 5.5
- Bottle Size 1 ga / Bottle
- For Use With VisionAid Lens Cleaning
- Features Cleans and coats the lens with anti-fog, anti-static solution.; Contains no silicone.; Eliminates static with anti-fog solution.; Total compliance with OSHA standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Visionaid
- MFR # 1LCL211C
- Zoro # G7449734
- UPC # 602562151178
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 5.5 |
Bottle Size | 1 ga / Bottle |
Height | 11.5 |
Length | 5.5 |
Overall Height | 11.5 |
Overall Length | 5.5 |
Overall Width | 5.5 |
Details
Standards | OSHA |
For Use With | VisionAid Lens Cleaning |
Features | Cleans and coats the lens with anti-fog, anti-static solution.; Contains no silicone.; Eliminates static with anti-fog solution.; Total compliance with OSHA standards. |
Item | Lens Cleaning Solution |
Weight | 8.25 |
Capacity | 1 ga |
Container Capacity | 1 gal |
Description
Lens Cleaning Solution, Container Capacity 1 gal, Features Anti-Fog, Anti-Static Solution, Contains No Silicone, For Use With VisionAid Lens Cleaning, Standards OSHA, Package Quantity 4
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED 7" Yellow Plastic Sport Traffic Cones (TC-ED-7-10PK-YL)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161227)
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Medium (AS019S-M (8))
- IRONCLAD PERFORMANCE WEAR Leather Gloves, Black/Red, 2XL, PR (IEX-MIGR5-06-XXL)
- VISIONAID VisionAid 16 Gallon Emergency Eyewash Station (01200ST)
- SPEAKMAN Upper Eyewash Cover with Flip Caps (RPG05-0910-PC)
- HONEYWELL SAFETY PRODUCTS Eyesaline 4 oz. Sterile Eyewash (32-000452-0000)
- SPEAKMAN Aerator Assembly Sb-1111/1121 -bn (RPG05-0896-BN)
- NMC Emergency Shower Sign (SA116R)
- HAWS Universal Sign-Shower (9020)
- GUARDIAN EQUIPMENT Eyewash Shank (BI136-02-04)
- Visionaid Eyewash Stations and Shower Equipment