Shop All Headlamps, Headlights & Components
Vision X Lighting
Vision X Lighting PCV-CP1BL 4.72 in. Cannon Light Polycarbonate Cover Black Out
Mfr # PCV-CP1BL
Zoro # G704067078
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision X Lighting
- MFR # PCV-CP1BL
- Zoro # G704067078
- UPC # 887009157450
- Country of Origin Unknown
- Category Headlamps, Headlights & Components
Description
The Vision X PCV-CP1BL features polycarbonate protective cover, offers a shatterproof cover that protects from rock and debris impacts, and comes in multiple housing colors.
Features- Transforms Cannon Into 20 Lights in 1
- Shatterproof Polycarbonate
- Color: Black
- Bulb Type: LED
- Size: 4.72"
- Country of Origin: South Korea
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Replacement Mounting Screws, Plastic, 5mm (RPKN-5P)
- GROTE Battery Cable, Black, 1/0 ga., 25 ft. (82-5705)
- LIFT-ALL Recovery Strap, 12Inx20Ft, Yellow (RS1812NGX20)
- QUICKCABLE Splice Tube, Black, 48", 6mm, 1/4" (506701-001)
- VISION X LIGHTING Vision X Lighting 4004016 4 in. X 6 in. Sealed Replacement - H4651; H4656 (VX-46)
- ISN ISN STR00246 Garage Parking Sensor (STR00246)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6439-00 (20-6439-00)
- KC HILITES COVER: 6IN RND BLK W/WHT KC HARD (EA) (5105)
- EKM EKM 200A; 26.6 mA Solid Core Current Transformer - 15 mm (BCT-015-200 #14)
- DORMAN Heavy Duty Headlight, 888-5404 (888-5404)
- SPEC-D TUNING QUAD HEADLIGHTS WITH LED BAR MATTE BLACK HOUSING CLEAR LENS, 2PK (2LH-DGP09Q-G3-GO)
- Vision X Lighting Headlamps, Headlights & Components