Shop All Headlamps, Headlights & Components
Vision X Lighting
Vision X Lighting PCV-CP1 4.72 in. Cannon Light Polycarbonate Cover; Clear
Mfr # PCV-CP1
Zoro # G504067049
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision X Lighting
- MFR # PCV-CP1
- Zoro # G504067049
- UPC # 887009151151
- Country of Origin Unknown
- Category Headlamps, Headlights & Components
Description
The Vision X circular PCV-CP1 features polycarbonate protective cover, offers a shatterproof cover that protects from rock and debris impacts, and comes in multiple housing colors.
Features- Transforms Cannon Into 20 Lights in 1
- Shatterproof Polycarbonate
- Color: Clear
- Bulb Type: LED
- Size: 4.72"
- Country of Origin: South Korea
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Lock on Chuck, Open, 3" (ES-312)
- PYLE Dual 6.5" ¥ Marine Speaker Kit (PLMRKT8)
- DORMAN Brake Master Cylinder Cap Gasket, 42071 (42071)
- FJC Parrot Clamp, 25 ft. Cables, 1Ga, 800A (45255)
- VISION X LIGHTING Vision X Lighting 4004016 4 in. X 6 in. Sealed Replacement - H4651; H4656 (VX-46)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6439-00 (20-6439-00)
- KENSUN Kensun UN-K-Bulbs-D1S-20K HID Xenon 20000K 35W AC Bulbs; Blue Indigo (UN-K-Bulbs-D1S-20K)
- KC HILITES COVER; PRO6 BLK W/ YEL KC HARD (EA) (5111)
- SPEC-D TUNING Ford F150 Projector Headlights 1997-2003 (2LHP-F15097G-G2-TM)
- TYC Headlight Assembly 2000-2002 Lincoln LS V6 V8, 20-5859-01 (20-5859-01)
- RUGGED RIDGE 3.5IN ROUND 18 WATT LED LIGHT BLACK ALUMINUM DRIVING BEAM PATTERN 1040 (15209.01)
- Vision X Lighting Automotive Lighting