Shop All Light Fixture Parts
Vision X Lighting
Vision X Lighting CG2-CPM2410KIT 8.7 in. 24 LED CG2 Light Cannon Including Harness Using DTP Connector - Pack of 2
Mfr # CG2-CPM2410KIT
Zoro # G404014006
Free Shipping & Returns
$1,815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision X Lighting
- MFR # CG2-CPM2410KIT
- Zoro # G404014006
- UPC # 887009907451
- Country of Origin Unknown
- Category Light Fixture Parts
Description
The Vision X 8.7" CG2 CANNON CG2-CPM2410KIT features two LED lights, each with 24 Cree LEDs to deliver a total 336 watts of power and 25,200 effective lumens, a spot beam pattern that offers you a focused amount of light with great distance, and black aluminum poly carbonate housing. The CG2-CPM2410KIT comes standard with an extended warranty, two GEN 2 light cannons, harness and multi-volt 9-32V DC input. Each light weighs 12.79 pounds.
Features- Multiple 7W LEDs for a Wide Spread Full Beam Pattern
- Advanced Optic Technology
- Pack of 2
- Harness Using DTP Connector
- Series: Cannon CG2
- Bulb Type: LED
- Size: 8.7"
- Country of Origin: South Korea
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/850/ND EX39 BB 6/1)
- ILC Replacement for Light Bulb / Lamp U22030-01 replacement light bulb lamp (U22030-01 LIGHT BULB / LAMP)
- ILC Replacement for Trojan UV 3614 Quartz Sleeve replacement light bulb lamp (UV 3614 QUARTZ SLEEVE TROJAN)
- ELCO LIGHTING Step Replacement Louver Faceplate (ELST10B)
- VISION X LIGHTING Vision X Lighting CXA-BA15SB Buggy Whip Light; Blue (CXA-BA15SB)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- CRAFTMADE Universal Intelligent Wall and Clamshell to create Remote Control (UCI-REMOTE)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- CREE Aluminum Reflector Wire Guard (WG-A)
- GARLOCK SAFETY SYSTEMS Skylight Guard, 83-1/2 in. L x 48 in. W (301314-4280)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP721)
- Vision X Lighting Light Fixture Parts