Shop All LED Light Bulbs
Vision X Lighting
Vision X Lighting 9888170 2 in. Solstice Solo Black 10w LED 60 Degree Xtra Wide
Mfr # XIL-S1160
Zoro # G604015940
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision X Lighting
- MFR # XIL-S1160
- Zoro # G604015940
- UPC # 887009888170
- Country of Origin China
- Category LED Light Bulbs
Description
The Solstice Solo's main feature is the 4 sided channel design that allows you to interlink it on all four sides with another Solstice Solo pod or other various available mounting hardware for flat, tube or even helmet mount making it the only modular light with the ability to make any shape or length with the available spot, euro and flood beam patterns mixed throughout your custom configuration. No power on your ride, no worries; Vision X will also be releasing a line of rechargeable battery packs for any configuration of your Solstice Solo light pods.
Features- 2 in. Solstice Solo
- Beam Pattern - 60° Xtra Wide
- Raw Lumens - 1,052 lm
- Effective Lumens - 736 lm
- Input Volts - 9-48V
- Watts - 10
- Amp Draw - 0.83A
- Color - Black
- Model - XIL-S1160
- Dimension - 2.05 x 2.44 x 3.25 in.
- Item Weight - 0.76 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 10306 replacement light bulb lamp (10306 EIKO)
- WESTGATE SL-20W-30K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ-D)
- WESTINGHOUSE Bulb Ceiling Fan Int 40W (03936)
- ELCO LIGHTING Two Circuit Track (EC008W)
- VISION X LIGHTING 4005105 12 in. LED Bars Multi Color, 2PK (HIL-M12M)
- STRAITS LED Corn Lamp-22W-E26(Medium)-5000K (15020019)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (GY8) LED Light Bulb Soft White Light, 2PK (861512)
- ILC Replacement for Fein Optic U2 Microscope LED Bulb replacement light bulb lamp (U2 MICROSCOPE LED)
- SATCO 8 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21261)
- ILC Replacement for Zoro 2ekv1 White LED Replacement replacement light bulb lamp (2EKV1 WHITE LED REPLACEMENT ZORO)
- SATCO 9W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8201)
- Vision X Lighting LED Light Bulbs