Vision X Lighting 9139272 Optimus Square Chrome 1 10w LED 60 Degree Flood
Mfr # XIL-OP160C
Zoro # G204016071
Product Information
- Brand Vision X Lighting
- MFR # XIL-OP160C
- Zoro # G204016071
- UPC # 887009139272
- Country of Origin China
- Category Fog Lamps & Fog Lights
Description
The Optimus Series are LED Driving Lights, advancing lighting technology to the next level. Utilizing Vision X Lighting's all new proprietary IRIS Reflector Technology, the Optimus series provides the ultimate focus for long range lighting by producing 693 ft. of usable light from a single 3.5 in. tall, 10-watt LED. Compared to a standard 55 watt low beam headlight reach of 88 ft. and a standard 65 watt high beam reach of 153 ft, the Optimus propels light further than any single 10-watt LED light fixture in existence. Optimus lights also feature Vision X Lighting's Prime Drive technology for integrated thermal management and dimming capabilities.
Features- Optimus Square Single
- 10 Watt LED
- Long Distance Projection
- IRIS Reflector Technology
- Beam Pattern - 60° Flood
- No. of lights - 1
- Housing - Chrome
- Raw Lumens - 1,052 lm
- Effective Lumens - 736 lm
- Input Volts - 12-32V
- Amp Draw - 0.83A
- Model - XIL-OP160C
- Dimension - 2.99 x 3.79 x 3.17 in.
- Item Weight - 1.37 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Wix Fuel Filter, WF10384 (WF10384)
- IRONGUARD Ideal Warehouse Sure-Lite Exterior LED Dock Traffic Light 60-5411-U (60-5411-U)
- GATES 4219G Fuel Line (42190107)
- GROTE Hardware Fastener, 3/8-16, PK25 (84-9216)
- RACE SPORT Universal Round 3.5In Fog Projector Kit W/ Blue Halo Ring Pr (RS-3.5B-FOG)
- SPEC-D TUNING 92-95 Honda Civic Oem Fog Light Kit Clear Lens 4Dr Model Only (LF-CV924OEM)
- WINJET Fog Lights - Yellow (CFWJ-0079-Y)
- SPEC-D TUNING 99-00 Honda Civic Fog Lights Yellow (LF-CV99AMOEM)
- J.W. SPEAKER Fog Lamp, Chrome, Die-Cast Aluminum, LED (6150)
- RACE SPORT 9006 Hi-Power Projector Led Drl Bulbs (Pair) Pr (RS-9006-LED-LAMP-PR)
- TRAILFX FOG LIGHTS 3 Inch Cube 20 Watt 90 Degree Flood Beam 2400 Raw Lumens 1500 Effective Lumens (2X2CFBKPR)
- Vision X Lighting Automotive Headlight, Signal & Tail Light Assemblies