Shop All Headlamps, Headlights & Components
Vision X Lighting
Vision X Lighting 9118307 4 in. Round Utility Market Xtreme Black 7 5w LEDs 60 Degree Wide
Mfr # XIL-UMX4060
Zoro # G104076298
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision X Lighting
- MFR # XIL-UMX4060
- Zoro # G104076298
- UPC # 887009118307
- Country of Origin China
- Category Headlamps, Headlights & Components
Description
The Utility Market Xtreme Series is built to last with afford ability in mind to perform in the toughest conditions. The UMX Series features 5 watt Xtreme LED technology for nearly double the light output over the original Utility Market Series. This rugged lighting solution for the industrial and commercial industries is perfect for any application requiring high output and unsurpassed durability.
Features- Size - 4 in. Round
- Beam Pattern - 60° Wide
- Number Of LEDs - 7
- Color - Black
- Raw Lumens - 3,696 lm
- Effective Lumens - 2,590 lm
- Input Volts - 11-65V
- Watts - 70
- Amp Draw - 3.8A
- Model - XIL-UMX4060
- Dimension - 4.49 x 3.14 x 5.47 in.
- Item Weight - 2.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Brake, Nylon, Tube Nut, 3/8" (016160)
- HALTEC Screwdriver Valve Cap, 1/2 in. D (753S-8)
- FUNNEL KING Measuring Container, 5-7/64 qt. Capacity (94367)
- GARMIN 0 Degree Pole Mount f/Livescope Plus LVS34 (010-13228-03)
- VISION X LIGHTING Vision X Lighting 4004016 4 in. X 6 in. Sealed Replacement - H4651; H4656 (VX-46)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6439-00 (20-6439-00)
- RACE SPORT 9012 P-Series Projector Perfect Beam 60-Watt LED Headlight Upgrades (1007525)
- SPEC-D TUNING Nissan Altima Left Headlight- Chrome 10-12 (2LH-ALT10-L-GO)
- KENSUN Kensun UN-K-Bulbs-H4 LH-6K HID Xenon Lo-Hi Halogen 6000K 35W AC Bulbs; Bright White (UN-K-Bulbs-H4 LH-6K)
- RIGID INDUSTRIES 5INX7IN HEADLIGHT SET/2 DRIVER/PASSENGER (55003)
- EAGLE EYES LH HEADLAMP ASSY COMPOSITE; E-150 ECONOLINE 92-96 (FR112-B001L)
- Vision X Lighting Automotive Lighting