Shop All Fog Lamps & Fog Lights
Vision X Lighting
Vision X Lighting 4001374 H10 80 Watt Fog Superwhite Bulb Set
Mfr # VX-HH10
Zoro # G304040969
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision X Lighting
- MFR # VX-HH10
- Zoro # G304040969
- UPC # 837544001374
- Country of Origin China
- Category Fog Lamps & Fog Lights
Description
Superwhite halogen bulbs are unique in their design and construction. Designed to perfectly replace factory headlight bulbs in every way but one, light output and color and in these areas Vision X bulbs outshine the factory bulbs. Providing a whiter light for driving at night and increasing the light output makes it easier to see at night not only in front of your vehicle but peripherally as well.
Features- Pure white light
- Better visibility
- Long life
- High wattage bulb
- Easy installation
- Fog Superwhite Bulb
- Watts - 80W
- Model - VX-HH10
- Dimension - 1 x 1 x 2 in.
- Item Weight - 0.30 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Chain & Rope Deck Pipe 3-7/8" x 2-1/2" Opening (6008HC)
- VALVOLINE Transmission Fluid, Red, 1 qt Size (888460)
- DAYCO Tension Pulley, Industry Number 89006 (89006)
- MOOG Steering Drag Link Adjusting Sleeve - Right, ES3420S (ES3420S)
- URO PARTS Fog Light Lens, 2305620011 (2305620011)
- SPEC-D TUNING Ford Ranger Fog Lights With Clear Lens 01-03 (LF-RAN01COEM-HZ)
- ROADPRO Halogen Replacement Fog Light Bulb, 896 (RPHB896)
- RACE SPORT T15 Hi-Power Led Projector Led Reverse Bulbs (Pair) Pr (RS-T15-LAMP-PR)
- TYC PRODUCTS Fog Light Assembly, 19-6044-00-9 (19-6044-00-9)
- EAGLE EYES RH FOG LAMP ASSY; MAXIMA 04-06 (DS688-B000R)
- SPEC-D TUNING 01-02 Honda Accord 4 Door Oe Style Fog Lights Yellow (LF-ACD014AMOEM-RS)
- Vision X Lighting Fog Lamps & Fog Lights