Shop All LED Light Bulbs
Vision X Lighting
Vision X Lighting 4001145 H7 100 Watt Hi Or Low Superwhite Bulb Set
Mfr # VX-HH7
Zoro # G404069044
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision X Lighting
- MFR # VX-HH7
- Zoro # G404069044
- UPC # 837544001145
- Country of Origin China
- Category LED Light Bulbs
Description
Superwhite halogen bulbs are unique in their design and construction. Designed to perfectly replace factory headlight bulbs in everyway but one, light output and color; and in these areas Vision X bulbs outshine the factory bulbs. Providing a whiter light for driving at night, and increasing the light output. Making it easier to see at night. Not only in front of your vehicle but peripherally as well.
Features- Increased wattage for premium performance
- Better depth perception and less eye fatigue
- High wattage for increased distance
- Superior headlight performance
- Relay harness suggested
- Hi/Low Beam H7 Bulb
- Wattage - 100 W
- Model - VX-HH7
- Dimension - 1 x 1 x 2 in.
- Item Weight - 0.30 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Warm White Light, 2PK (861603)
- ACCESS LIGHTING Merlot, Pendant Glass Shade, White Stone Glass (23112-WHST)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-12-UV-SC500-56-VDIM-AF1-CP)
- MILWAUKEE TOOL M18 Tower Light, M18 XC6.0 Battery Pack (2131-20, 48-11-1865)
- VISION X LIGHTING 4005105 12 in. LED Bars Multi Color, 2PK (HIL-M12M)
- HYGRADE 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S8325)
- BULBRITE 35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear LED Lght Bulb, 2700K, 2PK (861530)
- SATCO 3W LED MR11 3000K 25' beam 25000 Hours 210Ls GU4 12V (S9281)
- ILC Replacement for Bulbrite 776856 replacement light bulb lamp (776856 BULBRITE)
- ARRAY BY HAMPTON BR40 940-Lumen Smart Wi-Fi Full-Color LED Flood Light Bulb (HL1089)
- SATCO 152W LED HID Replacement, 5K EX39, Type B BBP, 120-277V, Dimmable (S13155)
- Vision X Lighting LED Light Bulbs