Shop All Fog Lamps & Fog Lights
Vision X Lighting
Vision X Lighting 4001121 H3 100 Watt Fog Bulb Set
Mfr # VX-HH3
Zoro # G304069199
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vision X Lighting
- MFR # VX-HH3
- Zoro # G304069199
- UPC # 837544001121
- Country of Origin China
- Category Fog Lamps & Fog Lights
Description
Superwhite halogen bulbs are unique in their design and construction. Designed to perfectly replace factory headlight bulbs in every way but one, light output and color and in these areas Vision X bulbs outshine the factory bulbs. Providing a whiter light for driving at night and increasing the light output makes it easier to see at night not only in front of your vehicle but peripherally as well.
Features- Pure white light
- Better visibility
- Long life
- High wattage bulb
- Easy installation
- Fog Bulb
- Wattage - 100 W
- Voltage - 12 Volt DC
- Model - VX-HH3
- Dimension - 1 x 1 x 2 in.
- Item Weight - 0.30 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Car Wash Wipe-N-Shine Squeegee, 14 (707852)
- MAASDAM Trolley Jack, 2 t (MPL4136)
- AGS Fuel Line Adapter - 3/8 Steel to 3/8 Rubber Hose (short) - 2 per Bag (FLRL-275)
- WEATHERTECH Front and Rear Floorliners, 463031-461192 (463031-461192)
- KC HILITES JEEP REPL FOG: 6IN POLY W/ GUARD 55W 97-04 (EA) (1134)
- WINJET Fog Lights - Yellow - Wiring Kit Included (CFWJ-0097-Y)
- RACE SPORT 9006 Hi-Power Projector Led Drl Bulbs (Pair) Pr (RS-9006-LED-LAMP-PR)
- SPEC-D TUNING 05-06 Acura Rsx Oem Style Fog Lights Yellow (LF-RSX06AMOEM-RS)
- SPEC-D TUNING Ford F250 F350 F450 Fog Lights With Clear Lens 99-04 (LF-F25099COEM-HZ)
- RACE SPORT T15 Hi-Power Led Projector Led Reverse Bulbs (Pair) Pr (RS-T15-LAMP-PR)
- SPEC-D TUNING Honda Cr-V Fog Lights With Clear Lens 17 (LF-CRV17COEM-HZ)
- Vision X Lighting Fog Lamps & Fog Lights