Shop All Air Hydraulic Pumps
Vision Oe
REMAN STEERING PUMP, 990-0741
Mfr # 990-0741
Zoro # G7628039
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Depth (In) 10
- Number of Bowls 1
- Front to Back (In) 18
- Sink Installation Farmhouse
- Weight (lbs) 105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vision Oe
- MFR # 990-0741
- Zoro # G7628039
- UPC # 60199225844
- Country of Origin Micronesia, Federated States of
- Category Air Hydraulic Pumps
Dimensions
Bowl Depth (In) | 10 |
Width (In) | 30 |
Minimum Cabinet Size | 33 |
Details
Number of Bowls | 1 |
Front to Back (In) | 18 |
Sink Installation | Farmhouse |
Weight (lbs) | 105 |
Sink Thickness | 1 inch |
Inside Corners | Rounded (tight radius) |
Description
Power steering systems depend on the hydraulic fluid circulated by the pump. When it’s time to replace this vital part, technicians and their customers want performance and value that lasts. That’s why we use a reman process with an OE-quality focus.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54605)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1792mm L - 8MGT-1792-21 (210G8M1792)
- MEGADYNE HTB Timing G BELT T-BELTS (318-3M-08)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7400SCP4Z, Suction, 3 micron (ZX-HC7400SCP4Z)
- VISION OE New Steering Pump, N731-2252 (N731-2252)
- VISION OE Vision New Power Steering Pump, Vision N990-1310 New Power Steering Pump (N990-1310)
- ENERPAC PASG3002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG3002SB)
- CARDONE Reman Smog Air Pump, 33-763 (33-763)
- A1 CARDONE NEW POWER STEERING PUMP PULLY (3P-25160)
- SUNEX Tools 10,000 PSI Capacity Air Over Hydraulic Foot Pump (4998)
- K TOOL INTL Air Hydraulic Foot Pump With Nylon Case (HJ3501)
- Vision Oe Air Hydraulic Pumps