Shop All Air Hydraulic Pumps
Vision Oe
REMAN STEERING PUMP, 990-0442
Mfr # 990-0442
Zoro # G7628011
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Bowls 2
- Inside Corners Rounded (tight radius)
- Sink Thickness 16 Gauge
- Bowl Depth (In) 10
- Weight (lbs) 69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vision Oe
- MFR # 990-0442
- Zoro # G7628011
- UPC # 60199211854
- Country of Origin Micronesia, Federated States of
- Category Air Hydraulic Pumps
Dimensions
Bowl Depth (In) | 10 |
Width (In) | 33 |
Minimum Cabinet Size | 36 |
Details
Number of Bowls | 2 |
Inside Corners | Rounded (tight radius) |
Sink Thickness | 16 Gauge |
Weight (lbs) | 69 |
Sink Installation | Undermount |
Front to Back (In) | 19 |
Description
Power steering systems depend on the hydraulic fluid circulated by the pump. When it’s time to replace this vital part, technicians and their customers want performance and value that lasts. That’s why we use a reman process with an OE-quality focus.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, H Bushing, 6.95" O.D. (BK72H)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/8 Inch NPT Male End (FM22)
- MILLENNIUM FILTER Hydraulic Filter, replaces INTERNORMEN 300147, Pressure Line, 10 micron (ZX-300147)
- BOSTON Easy Couple Hose, 1/2" I.D., 250 ft. L, Red (H20108RD-250R)
- VISION OE New Steering Pump, N731-2252 (N731-2252)
- VISION OE Vision New Power Steering Pump, Vision N990-1310 New Power Steering Pump (N990-1310)
- ENERPAC Turbo II Air Hydraulic Pump, Hand/Foot Operated 3/3 Treadle Valve, 127 in3 Usable Oil (PATG1102N)
- ENERPAC Pump, Air/Hyd, 5000 PSI, 0.65 Gal, w/Gauge (PACG5002SB)
- A1 CARDONE New Power Steering Pump Pully, 3P-46120 (3P-46120)
- A1 CARDONE POWER STEERING PUMP (96-53881)
- ENERPAC PAMG1405N, Turbo II Air Hydraulic Pump, 4/3 Manual Valve, 230 in3 Oil, For Double-Acting Cylinders (PAMG1405N)
- Vision Oe Air Hydraulic Pumps