Shop All Air Hydraulic Pumps
Vision Oe
REMAN STEERING PUMP 2002-2004 Ford Explorer, 712-0121
Mfr # 712-0121
Zoro # G7627914
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Corners Rounded (tight radius)
- Weight (lbs) 40
- Width (In) 34
- Minimum Cabinet Size 36
- Sink Installation Dual Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Oe
- MFR # 712-0121
- Zoro # G7627914
- UPC # 60199202524
- Country of Origin Micronesia, Federated States of
- Category Air Hydraulic Pumps
Dimensions
Width (In) | 34 |
Minimum Cabinet Size | 36 |
Bowl Depth (In) | 9 |
Details
Inside Corners | Rounded (tight radius) |
Weight (lbs) | 40 |
Sink Installation | Dual Mount |
Front to Back (In) | 20 |
Description
Power steering systems depend on the hydraulic fluid circulated by the pump. When it’s time to replace this vital part, technicians and their customers want performance and value that lasts. That’s why we use a reman process with an OE-quality focus.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MJ (2403-20-20)
- TRITAN Flange Bearing, 4-Bolt, Ball, 60mm Bore (UCF212-60MM)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC (BX94)
- NTN NTN 6211, RadialDeep Groove Ball Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (6211)
- VISION OE Vision New Power Steering Pump, Vision N990-1310 New Power Steering Pump (N990-1310)
- VISION OE New Steering Pump, N731-2252 (N731-2252)
- AME Pump, Air Hydraulic, Steel Reservoir, 5 qt. (15920)
- A1 CARDONE NEW POWER STEERING PUMP (96-6057)
- A1 CARDONE NEW POWER STEERING PUMPS (96-5391)
- POWER TEAM AIR PUMP, 6 CU IN/MIN, CAP 2.5 GAL (PA6DM-2)
- PWR STEER POWER STEERING PUMP (60-6777P)
- Vision Oe Air Hydraulic Pumps