Shop All Magnifier Lights
Vision-Luxo
Magnifier Light, 5 Diopter, 30" Arm Length
Mfr # LFG028217
Zoro # G5087560
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2.25x
- Lumens 700 lm
- Diopter 3
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vision-Luxo
- MFR # LFG028217
- Zoro # G5087560
- Country of Origin Norway
- Category Magnifier Lights
Dimensions
Overall Length | 30 in |
Cord Length | 6 ft |
Lens Diameter | 5 in |
Arm Length | 30 in |
Focal Length | 13 in |
Power Cord Length | 6 ft |
Description
Round Magnifier Light, Arm Design Articulating, Arm Reach 30 in, Clamping Capacity 3 in, Color Gray, Color Rendering Index 80, Color Temperature 4000K, Diopter 3, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 700 lm, Mount Type Clamp On, Operating Voltage 120V AC, Includes Ultraviolet Light No, Arm Material Die-Cast Aluminum, Dimmable Yes, ESD Safe No, Features Light Weight, Focal Length 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Keychain Flashlight, LED, Black, LR44 (019300-0101-110)
- SATCO CFL Spiral Bulb T2, 23W, 1600Lumens, 3/BX, White PK (SDNS6274)
- ILC Replacement for Eiko Jc12v100wh20 replacement light bulb lamp (JC12V100WH20 EIKO)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025969/18945LG)
- VISION-LUXO LUXO 6 W, LED Articulating Arm Magnifier Light (KFL026024/18115LG)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025973/18910BK)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025968/18845LG)
- VISION-LUXO Magnifier Light, 3 Diopter, 45" Arm Length (LFG028214)
- VISION-LUXO LUXO 9 W, LED Articulating Arm Magnifier Light (KFL026022/18113LG)
- AVEN Round Magnifier Light, 560 lm, 8 Diopter (26501-LED-8D)
- Vision-Luxo Magnifier Lights