Shop All Magnifier Lights
Vision-Luxo
LUXO 6 W, LED Rectangular Magnifier Light
Mfr # WAL025968/18845LG
Zoro # G8416947
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 1.88x
- Lumens 600 lm
- Diopter 3.5
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision-Luxo
- MFR # WAL025968/18845LG
- Zoro # G8416947
- Country of Origin Norway
- Category Magnifier Lights
Dimensions
Arm Length | 45 in |
Overall Length | 45 in |
Cord Length | 6 ft |
Power Cord Length | 6 ft |
Manufacturer Warranty Length | 5 yr |
Focal Length | 11 in |
Description
Rectangular Magnifier Light, Arm Design Articulating, Arm Reach 45 in, Clamping Capacity 3 in, Color Gray, Color Rendering Index 80, Color Temperature 4000K, Diopter 3.5, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 1.88x, Maximum Brightness 600 lm, Mount Type Clamp On, Operating Voltage 120V AC, Includes Ultraviolet Light No, Application Dental, Electronics, Jeweler, Mechanical, Arm Material Steel, Dimmable Yes, ESD Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING Lampholder, Single, Wht, PAR38,150W (101-W)
- NUVO 1-Light, MR16, 12V Track Head, Round, White Finish (TH234)
- PROGRESS LIGHTING Marche One-Light Wall Sconce (P710013-104)
- ILC Replacement for Stinger / Dejay Uv40 BUG Killer replacement light bulb lamp (UV40 BUG KILLER STINGER / DEJAY)
- VISION-LUXO LUXO 6 W, LED Articulating Arm Magnifier Light (KFL026024/18115LG)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025972/18900BK)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025969/18945LG)
- VISION-LUXO Magnifier Light, 3 Diopter, 45" Arm Length (LFG028214)
- VISION-LUXO Magnifier Light, 5 Diopter, 45" Arm Length (LFG028215)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025973/18910BK)
- AVEN Magnifier Light, LED, 1.75 Magnification (26505-LED-XL3)
- Vision-Luxo Magnifier Lights