Shop All Magnifier Lights
Vision-Luxo
LUXO 6 W, LED Articulating Arm Magnifier Light
Mfr # KFL026024/18115LG
Zoro # G7907916
original price:
$583.20
34% off
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2.25x
- Lumens 900 lm
- Diopter 5
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision-Luxo
- MFR # KFL026024/18115LG
- Zoro # G7907916
- Country of Origin Norway
- Category Magnifier Lights
Dimensions
Overall Length | 45 in |
Arm Length | 45 in |
Lens Diameter | 5 in |
Cord Length | 6 ft |
Power Cord Length | 6 ft |
Focal Length | 13 in |
Description
Round Magnifier Light, Arm Design Articulating, Arm Reach 45 in, Clamping Capacity 3 in, Color Gray, Color Rendering Index 80, Color Temperature 4000K, Diopter 5, Lens Diameter 5 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 900 lm, Mount Type Clamp On, Operating Voltage 120V AC, Includes Ultraviolet Light No, Application Industrial, Arm Material Steel, Dimmable Yes, ESD Safe No, Features Fully Enclosed Spring Balanced Arm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Mercury Bulb, Replacement For Donsbulbs H39Kb-175 (H39KB-175)
- ILC Replacement For LIGHT BULB LAMP, B228PUNVCOG1C (B228PUNV-COG1C)
- WATRAN Electronic Ballast, Input Watts 55 (LPT80210)
- EXO Replacement Lens/Door, Aluminum/Glass (800-3399-0104)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025968/18845LG)
- VISION-LUXO Magnifier Light, 3 Diopter, 45" Arm Length (LFG028214)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025972/18900BK)
- VISION-LUXO Magnifier Light, 5 Diopter, 30" Arm Length (LFG028217)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025973/18910BK)
- VISION-LUXO LUXO 9 W, LED Articulating Arm Magnifier Light (KFL026022/18113LG)
- PROSKIT Magnifier Workbench Lamp, White with Ben (902-109)
- Vision-Luxo Magnifier Lights