Shop All Stereo Microscopes
Vision Engineering
Trinocular Stereo Microscope Head/Camera
Mfr # MHD001
Zoro # G7776749
Free Shipping & Returns
$4,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Monocular
- Features Ergonomic
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 57 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MHD001
- Zoro # G7776749
- Country of Origin United States
- Category Stereo Microscopes
Dimensions
Details
Item | Stereo Microscope Head and Camera |
Eyepiece Type | Monocular |
Features | Ergonomic |
Microscope Type | Stereo |
Light Source | LED |
Optical Field of View | 57 mm |
Stand Type | Articulating Arm Stand |
Optical Magnification | 2X to 20X |
Maximum Magnification Capability | 20X |
Illumination | LED Toplight |
Includes | USB Camera Cable |
Eyepiece Protractor | No |
Working Distance | 160 mm to 29 mm |
Product Type | Stereo Microscope Head with Camera |
Description
Stereo Microscope Head and Camera, Eyepiece Type Monocular, Microscope Type Stereo, Stand Type Articulating Arm Stand, Light Source LED, Optical Field of View 57 mm, Optical Magnification 2X to 20X, Maximum Magnification Capability 20X, Base Dimensions Not Applicable, Working Distance 160 mm to 29 mm, Eyepiece Protractor No, Features Ergonomic, Includes USB Camera Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Tube Storage Box, Green, 100 Well, PK5 (HS120202)
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-24)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- KIMBLE CHASE Test Tubes, 60ML, PK500 (73500-25150)
- VISION ENGINEERING Stereo Microscope Head, 2x to 8x (MCH-001)
- VISION ENGINEERING Stereo Microscope Universal Stand (MCS-005)
- VISION ENGINEERING Stereo Microscope Head, 2x to 20x (MEH-001)
- UNITED SCOPE LLC. AmScope SM-1TZ-FRL-GT-9M 3.5X-90X Inspection Zoom Microscope with 9MP Digital Camera (SM-1TZ-FRL-GT-9M)
- AMSCOPE 20X-40X-80X Trinocular Boom Stereo Microscope, Fluorescent Light (SW-3T24Z-FRL)
- AMSCOPE 3.5X-180X LED Trinocular Zoom Stereo Microscope (SM-2TZZ-LED)
- AMSCOPE 3.5X-45X Trinocular Articulating Zoom Microscope With Clamp (SM-6TX)
- Vision Engineering Microscopes