Shop All Digital Microscopes
Vision Engineering
Stereo Microscope Head w/ White UV Light
Mfr # MRH002
Zoro # G911899066
product price: $4,240.99
/ea
Free Shipping & Returns
$4,240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Ergonomic
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 44.1 mm
- Stand Type Verso Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vision Engineering
- MFR # MRH002
- Zoro # G911899066
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Details
Item | Stereo Microscope Head |
Features | Ergonomic |
Microscope Type | Stereo |
Light Source | LED |
Optical Field of View | 44.1 mm |
Stand Type | Verso Arm |
Optical Magnification | 3X to 15X |
Maximum Magnification Capability | 15X |
Working Distance | 100 mm to 40 mm |
Eyepiece Protractor | No |
Product Type | Stereo Microscope Head |
Description
Stereo Microscope Head, Eyepiece Type Not Applicable, Microscope Type Stereo, Stand Type Verso Arm, Light Source LED, Optical Field of View 44.1 mm, Optical Magnification 3X to 15X, Maximum Magnification Capability 15X, Base Dimensions Not Applicable, Working Distance 100 mm to 40 mm, Eyepiece Protractor No, Features Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN SAMPLING Waste Sampler, Poly (TO45)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Tilt CF Glides (BR-PHBCH-CR-T1-A0-CF-RG-BLK)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- VIVIDIA Digital Microscope, 320x, 2M, Auto Focus, iOS Android Windows and Mac (UM 505)
- LAB SAFETY SUPPLY Microscope Slide, White, PK72 (20F854)
- INSIZE Microscope Digital Camera, 13.58" H, USB (ISM-PM200SB)
- LW SCIENTIFIC Student Microscope (EDM-MM4A-DAL3)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ LT 80AZ Smartphone App-Enabled Refractor Telescope (22451)
- Vision Engineering Digital Microscopes