Shop All Digital Microscopes
Vision Engineering
Stereo microscope 5MP HD Camera Head
Mfr # MPH003
Zoro # G411899061
product price: $5,299.99
/ea
Free Shipping & Returns
$5,299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Ergonomic
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 44.1 mm
- Stand Type Verso Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vision Engineering
- MFR # MPH003
- Zoro # G411899061
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Details
Item | Stereo Microscope Head |
Features | Ergonomic |
Microscope Type | Stereo |
Light Source | LED |
Optical Field of View | 44.1 mm |
Stand Type | Verso Arm |
Optical Magnification | 3X to 15X |
Maximum Magnification Capability | 15X |
Eyepiece Protractor | No |
Working Distance | 100 mm to 40 mm |
Product Type | Stereo Microscope Head with Camera |
Description
Stereo Microscope Head, Eyepiece Type Not Applicable, Microscope Type Stereo, Stand Type Verso Arm, Light Source LED, Optical Field of View 44.1 mm, Optical Magnification 3X to 15X, Maximum Magnification Capability 15X, Base Dimensions Not Applicable, Working Distance 100 mm to 40 mm, Eyepiece Protractor No, Features Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Accu-Pour Measuring Pitcher, 128 oz (GM400)
- HUMBOLDT Sodium Hydroxide (5ZPY0)
- RPI Malt Extract, 500 G (M41600-500.0)
- DYNALON Clamp, PP, White, PK6 (670725)
- SCOTTS Mite & Disease Rtu 1Gal (0332010)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 800)
- CELESTRON ACQUISITION, LLC Celestron Deluxe Handheld Digital Microscope (44302-C)
- LAB SAFETY SUPPLY Microscope Slide, Borosilicate Glass, PK72 (20F849)
- DAP Silcn Auto/Mar Clr 2.8Oz (00756)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-21)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ LT 80AZ Smartphone App-Enabled Refractor Telescope (22451)
- Vision Engineering Microscopes