Shop All Digital Microscopes
Vision Engineering
Stereo Microscope 5MP HD Camera Head
Mfr # MPH001
Zoro # G811899050
product price: $5,480.99
/ea
Free Shipping & Returns
$5,480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Monocular
- Features Ergonomic
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 44.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vision Engineering
- MFR # MPH001
- Zoro # G811899050
- Country of Origin United States
- Category Digital Microscopes
Dimensions
Details
Item | Stereo Microscope Head |
Eyepiece Type | Monocular |
Features | Ergonomic |
Microscope Type | Stereo |
Light Source | LED |
Optical Field of View | 44.1 mm |
Stand Type | Verso Arm |
Optical Magnification | 3X to 15X |
Maximum Magnification Capability | 15X |
Eyepiece Protractor | No |
Working Distance | 100 mm to 40 mm |
Product Type | Stereo Microscope Head with Camera |
Description
Stereo Microscope Head, Eyepiece Type Monocular, Microscope Type Stereo, Stand Type Verso Arm, Light Source LED, Optical Field of View 44.1 mm, Optical Magnification 3X to 15X, Maximum Magnification Capability 15X, Base Dimensions Not Applicable, Working Distance 100 mm to 40 mm, Eyepiece Protractor No, Features Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Markal 434-11511 Ma Bloc-It 10 Oz Paste11511 (434-11511)
- SENSOREX PH Electrode DIN Cap (S223CD)
- VEE GEE Refractometer, Analog, 0-32 (43002)
- VEE GEE Hydrometer, 0.940/1.010 (6602-6)
- THERMO SCIENTIFIC NALGENE Super Versi-Dry Surface Protectors, Table Mat, 20x43in. (50.8x109.2 (74043-00)
- HEATHROW SCIENTIFIC Microscope Slide Box, Poly, 25-Place, Blue (HS120316)
- VIVIDIA Digital Microscope, 320x, 2M, Auto Focus, iOS Android Windows and Mac (UM 505)
- UNITRON Binocular Microscope, 7x-45x, Adj Diopter (23727RB)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-15)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- AVEN Ring Light Led, w/BrightneSS/Sector (26200B-211)
- Vision Engineering Microscopes