Shop All Microscope Accessories
Vision Engineering
Stage for Bench Stand, For Mfr No MBS-002
Mfr # MS-002
Zoro # G7776800
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MBS-002 Stereo Microscope Stand
- Overall Width 11 1/2 in
- Overall Height 2 in
- Accessory Type Stage for Bench Stand
- Product Type Bench Stand Stage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MS-002
- Zoro # G7776800
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Overall Width | 11 1/2 in |
Overall Height | 2 in |
Arm Length | 6 1/2 in |
Details
Item | Bench Stand Stage |
For Use With | Mfr. No. MBS-002 Stereo Microscope Stand |
Accessory Type | Stage for Bench Stand |
Product Type | Bench Stand Stage |
Compatible Product Type | Floating Stage |
Description
Stage for Bench Stand, For Use With Mfr. No. MBS-002 Stereo Microscope Stand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO SCIENTIFIC Transparent Polycarbonate Classic Design (5311-0250)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK20 (6-1H)
- ILC Replacement for Perkin Elmer L6022728 (L6022728 PERKIN ELMER)
- CHEMTEQ Filter Change Indicator Sticker for Acid Gases and Vapors (134-0000)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- AMSCOPE Dual Channel White Ultraviolet LED Ring Light (LED-5WUV)
- AMSCOPE 100X Achromatic Microscope Oil Immersion Objective (A100X-YX-V460)
- AMSCOPE 12V 30W G4 Halogen Microscope Bulb for IN300T Microscopes (BH-12V30W-G4)
- Vision Engineering Microscope Accessories