Shop All Microscope Accessories
Vision Engineering
Replacement LED Light, Right
Mfr # MELED-001V2
Zoro # G7776767
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope
- Accessory Type Replacement LED Light,Right
- Compatible Product Type EliteHD Microscopes, Mantis Elite
- Product Type Replacement LED Light Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MELED-001V2
- Zoro # G7776767
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Replacement LED Light |
For Use With | Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope |
Accessory Type | Replacement LED Light,Right |
Compatible Product Type | EliteHD Microscopes, Mantis Elite |
Product Type | Replacement LED Light Right |
Description
Replacement LED Light, For Use With Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Microscope Digital Camera, 13.58" H, USB (ISM-PM200SB)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Oven, Mechanical Convec (51028123)
- AMSCOPE 144 LED Adjustable Compact Microscope Ring Light + Adapter (LED-144S)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 8mL, PK500 (21F227)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- AMSCOPE Dust Cover For Full-Size Standard Microscopes (M) (DC-B490)
- AMSCOPE Articulating Stand with Post Clamp and 84mm diameter Focusing Rack for Stereo Microscopes (APC-84)
- AMSCOPE 12V 15W Halogen Microscope Bulb (BH-12V15W)
- Vision Engineering Microscopes