Shop All Microscope Accessories
Vision Engineering
Replacement LED Light, Left
Mfr # MELED-002V2
Zoro # G7776758
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope
- Accessory Type Replacement LED Light,Left
- Compatible Product Type EliteHD Microscopes, Mantis Elite
- Product Type Replacement LED Light Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MELED-002V2
- Zoro # G7776758
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Replacement LED Light |
For Use With | Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope |
Accessory Type | Replacement LED Light,Left |
Compatible Product Type | EliteHD Microscopes, Mantis Elite |
Product Type | Replacement LED Light Left |
Description
Replacement LED Light, For Use With Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Centrifuge Tube, Natural, 166mm L, PK48 (229466)
- CHEMGLASS Crucible, Low Form, 500mL, Porcelain (CG-1883-07)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- AQUAPHOENIX SCIENTIFIC Stannous Chloride Powder, 2.5Prcnt, 10g (SC7555-H)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- UNITED SCOPE LLC. AmScope PB10 10 pc. Prepared & Blank Microscope Glass Slides (PB10)
- AMSCOPE 1.4MP USB2.0 Color CCD C-mount Microscope Camera with Reduction Lens (MU140-CCD)
- AMSCOPE 64 LED Microscope Ring Light with Dimmer (LED-64S-V203)
- Vision Engineering Microscopes