Shop All Digital Microscopes
Vision Engineering
Portable Hand-Held Digital w/Camera
Mfr # CMB002
Zoro # G111899040
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Source LED
- Stand Type Handheld
- Optical Magnification 4X to 20X
- Maximum Magnification Capability 20X
- Product Type Digital Inspection Magnifier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vision Engineering
- MFR # CMB002
- Zoro # G111899040
- Country of Origin China
- Category Digital Microscopes
Dimensions
Details
Item | Portable Digital Magnifier with Camera |
Light Source | LED |
Stand Type | Handheld |
Optical Magnification | 4X to 20X |
Maximum Magnification Capability | 20X |
Product Type | Digital Inspection Magnifier |
Description
Portable Digital Magnifier with Camera, Eyepiece Type Not Applicable, Microscope Type Not Applicable, Stand Type Handheld, Light Source LED, Optical Field of View Not Applicable, Optical Magnification 4X to 20X, Maximum Magnification Capability 20X, Base Dimensions Not Applicable, Working Distance Not Applicable, Eyepiece Protractor Not Applicable, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART LabMat Covering, 20"x50' rl (F24675)
- CELLTREAT CAP ONLY, Purple Screw Top Micro Tube Cap, O-Ring, Opaque, Non-sterile (230841P)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- LAB SAFETY SUPPLY Disposable Beakers, 400mL, PK50 (3UDJ9)
- LAB SAFETY SUPPLY Slide, Clipped Corner, Ground Edges, PK72 (20F865)
- GLOBE SCIENTIFIC Microscope Slide, Frosted, PK144 (1324)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ LT 80AZ Smartphone App-Enabled Refractor Telescope (22451)
- VIVIDIA Digital Microscope, 600x, 8M, Manual Focus, 4.3" LCD, PC/TV/Android (LM 46)
- SCIENSCOPE Steel Articulating Arm Stand (SB-FX-01)
- SP SCIENCEWARE Microscope Slide Holder (F44170-0000)
- HEATHROW SCIENTIFIC Safety Bulb Pipette Filler, PK3 (HS20623)
- Vision Engineering Digital Microscopes