Shop All Microscope Accessories
Vision Engineering
Objective Lens-SLT, 6X Magnification
Mfr # MEO-006SLT
Zoro # G7776730
Free Shipping & Returns
$2,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 20 mm
- Optical Magnification 6X
- For Use With Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope
- Working Distance 4.41 in
- Accessory Type Objective Lens-SLT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MEO-006SLT
- Zoro # G7776730
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Objective Lens |
Optical Field of View | 20 mm |
Optical Magnification | 6X |
For Use With | Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope |
Working Distance | 4.41 in |
Accessory Type | Objective Lens-SLT |
Product Type | Objective Lens |
Compatible Product Type | Zoom Stereo Microscopes |
Description
Objective Lens-SLT, Magnification 6X, For Use With Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Metals Check Test Strips (480309)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35289)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Blue (456740B)
- LW SCIENTIFIC Differential Counter 8 Keys, Manual (CTL-DIFM-08KY)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- DWK LIFE SCIENCES Dish and Cover for 20 Slide Staining Rack (144203)
- AMSCOPE 150W Fiber-Optic Ring Illuminator (HL150-BR)
- AMSCOPE Stage Micrometer Calibration Slide w/ 4-Scales for Microscope (MR400)
- Vision Engineering Microscope Accessories