Shop All Microscope Accessories
Vision Engineering
Objective Lens, 8X Magnification
Mfr # MEO-008
Zoro # G7776706
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 17 mm
- Optical Magnification 8X
- For Use With Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope
- Special Features Working Distance = 59mm, FOV 17.0mm
- Working Distance 2.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MEO-008
- Zoro # G7776706
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Objective Lens |
Optical Field of View | 17 mm |
Optical Magnification | 8X |
For Use With | Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope |
Special Features | Working Distance = 59mm, FOV 17.0mm |
Working Distance | 2.32 in |
Accessory Type | Objective Lens |
Product Type | Objective Lens |
Compatible Product Type | Zoom Stereo Microscopes |
Description
Objective Lens, Magnification 8X, For Use With Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES Eclipse MA-016 - Personal Magnifier (MA-016)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK12 (8-1H)
- MEGUIARS Dispenser Bottle 16 oz., D9916 (MEGD9916)
- HYDRION Test, 0-1,000 ppm Peracetic Acid, PK50 (PAA-1000)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- AMSCOPE Stereo Microscope Focus Block with 84mm Collar and 5/8in Mounting Pin (FR-HGA3-84)
- AMSCOPE 80-LED Microscope Ring Light Black with Metal Body and Adapter (LED-80MB)
- SP SCIENCEWARE COVER MICROSCOPE VINYL MEDIUM (F24303-0000)
- Vision Engineering Microscope Accessories