Shop All Microscope Accessories
Vision Engineering
Objective Lens, 8X Magnification
Mfr # MCO-008
Zoro # G7776861
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 14.3 mm
- Optical Magnification 8X
- For Use With Mfr. No. MCH-001 Mantis Compact Microscope
- Working Distance 2.3 in
- Accessory Type Objective Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MCO-008
- Zoro # G7776861
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Objective Lens |
Optical Field of View | 14.3 mm |
Optical Magnification | 8X |
For Use With | Mfr. No. MCH-001 Mantis Compact Microscope |
Working Distance | 2.3 in |
Accessory Type | Objective Lens |
Compatible Product Type | Microscopes |
Product Type | Objective Lens |
Description
Objective Lens, Magnification 8X, For Use With Mfr. No. MCH-001 Mantis Compact Microscope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Tube Holder, 15ML and 50ML, PK4 (F18796-0000)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12G)
- FIELD CONTROLS UV Lamp, 17 1/2 in L Bulb (17.5LAMP)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- AMSCOPE Large Rounded Microscope Table Stand with Focusing Rack (TS110RA-V220)
- CARSON OPTICAL Micro Brite 40x60x LED Zoom Pocket Microscopes (MM24MU)
- AMSCOPE 12V 10W Tungsten Bulb for Microscopes (BT-12V10W)
- Vision Engineering Microscopes