Shop All Microscope Accessories
Vision Engineering
Objective Lens, 4X Magnification
Mfr # MCO-004
Zoro # G7776855
original price:
$170.99
14% off
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 27.5 mm
- Optical Magnification 4X
- Special Features Working Distance = 96mm, FOV 27.5mm
- For Use With Mfr. No. MCH-001 Mantis Compact Microscope
- Working Distance 3.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MCO-004
- Zoro # G7776855
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Objective Lens |
Optical Field of View | 27.5 mm |
Optical Magnification | 4X |
Special Features | Working Distance = 96mm, FOV 27.5mm |
For Use With | Mfr. No. MCH-001 Mantis Compact Microscope |
Working Distance | 3.78 in |
Accessory Type | Objective Lens |
Compatible Product Type | Microscopes |
Product Type | Objective Lens |
Description
Objective Lens, Magnification 4X, For Use With Mfr. No. MCH-001 Mantis Compact Microscope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Straight Plug Stoppers, Silicone, PK100 (224100-178)
- BASCO No Tilt Funnel - Screw In (WF007)
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Buffer, 30 mL (CA1119-A)
- MENDA Bottle, One-Touch Pump, 4 oz, Blue (35282)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- AMSCOPE 0.01mm Precise Gliding Table - Manual Stage For Microscopes (GT200)
- AMSCOPE 50W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-50WS)
- AMSCOPE 144 LED Four-Zone Microscope Ring Light with Adapter (LED-144A)
- Vision Engineering Microscope Accessories