Shop All Microscope Accessories
Vision Engineering
Objective Lens, 2X Magnification
Mfr # MEO-002
Zoro # G7776688
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 57 mm
- Optical Magnification 2X
- For Use With Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope
- Working Distance 6.3 in
- Accessory Type Objective Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vision Engineering
- MFR # MEO-002
- Zoro # G7776688
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Objective Lens |
Optical Field of View | 57 mm |
Optical Magnification | 2X |
For Use With | Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope |
Working Distance | 6.3 in |
Accessory Type | Objective Lens |
Compatible Product Type | Zoom Stereo Microscopes |
Product Type | Objective Lens |
Description
Objective Lens, Magnification 2X, For Use With Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Blue Prescription Vials, 13 Dram, 310 Per Case (13D-B)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Blue (513079B)
- LAB SAFETY SUPPLY Syringe Filter, PES, 0.22um, 30mm, PK30 (11L853)
- BLUE RIDGE ERGONOMICS Basic Poly Med Bench Chair, Casters (BR-BPMBCH-RG-NF-RC)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- AMSCOPE 8.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD830A)
- AMSCOPE 150W Fiber Optic Microscope Ring Light Illuminator for Stereo Microscopes (HL250-BR)
- AMSCOPE 7X-45X Binocular Zoom Power Stereo Microscope Head (SM745B)
- AMSCOPE Plastic Container for Microscope Objective with RMS Thread (OPC-RMS)
- Vision Engineering Microscope Accessories