Shop All Microscope Accessories
Vision Engineering
Objective Lens, 2X Magnification
Mfr # MCO-002
Zoro # G7776846
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 45 mm
- Optical Magnification 2X
- Special Features Working Distance = 167mm, FOV 45.0mm
- For Use With Mfr. No. MCH-001 Mantis Compact Microscope
- Working Distance 6.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MCO-002
- Zoro # G7776846
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Objective Lens |
Optical Field of View | 45 mm |
Optical Magnification | 2X |
Special Features | Working Distance = 167mm, FOV 45.0mm |
For Use With | Mfr. No. MCH-001 Mantis Compact Microscope |
Working Distance | 6.57 in |
Compatible Product Type | Microscopes |
Product Type | Objective Lens |
Description
Objective Lens, Magnification 2X, For Use With Mfr. No. MCH-001 Mantis Compact Microscope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Test Tubes, 60ML, PK500 (73500-25150)
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- SP SCIENCEWARE Tube Holder, 15ML and 50ML, PK4 (F18796-0000)
- COLE PARMER Magnetic Stirrer, Digital, Polyester, 1/2"H (84003-71)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- AMSCOPE 720p Wi-Fi Microscope Digital Camera + Software (WF100)
- AMSCOPE 60 LED Solid Metal Microscope Ring Light with Heavy-Duty Control Box (LED-60MW)
- AMSCOPE 150W Dual Gooseneck Fiber-Optic Illuminator (Black) (HL150-BY)
- Vision Engineering Microscope Accessories