Shop All Microscope Accessories
Vision Engineering
Objective Lens, 20X Magnification
Mfr # MEO-020
Zoro # G7776785
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 6.5 mm
- Optical Magnification 20X
- For Use With Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope
- Working Distance 1.14 in
- Accessory Type Objective Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MEO-020
- Zoro # G7776785
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Objective Lens |
Optical Field of View | 6.5 mm |
Optical Magnification | 20X |
For Use With | Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope |
Working Distance | 1.14 in |
Accessory Type | Objective Lens |
Product Type | Objective Lens |
Compatible Product Type | Zoom Stereo Microscopes |
Description
Objective Lens, Magnification 20X, For Use With Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Digital Thermohygrometer with (37803-83)
- AMERICAN BIOTECH SUPPLY Freezer, General Purpose Application (ABT-HC-MFP-17)
- EXTECH Tablet, Reagent, Pk100 (CL203)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6524)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- AMSCOPE Nikon SLR/DSLR Camera Adapter for Microscopes (CA-NIK-SLR)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C07-NIK)
- AMSCOPE 0.5X Reduction Lens for C-mount Cameras (RU050)
- Vision Engineering Microscopes