Shop All Microscope Accessories
Vision Engineering
Objective Lens, 15X Magnification
Mfr # MEO-015
Zoro # G7776819
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Field of View 8.8 mm
- Optical Magnification 15X
- For Use With Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope
- Working Distance 1.57 in
- Accessory Type Objective Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MEO-015
- Zoro # G7776819
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Objective Lens |
Optical Field of View | 8.8 mm |
Optical Magnification | 15X |
For Use With | Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope |
Working Distance | 1.57 in |
Accessory Type | Objective Lens |
Compatible Product Type | Zoom Stereo Microscopes |
Product Type | Objective Lens |
Description
Objective Lens, Magnification 15X, For Use With Mfr. No. MEH-001 or MHD001 Mantis Elite and EliteHD Microscope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 500mL, Wide Mouth, Dual Graduations, ASTM E1404, 6/Box (8410500)
- OHAUS Holder, Nickel-Plated Zinc (CLC-REGLRZ)
- GLOBE SCIENTIFIC Beaker, 50mL, Disposable, Ps, PK500 (3604)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 1000mL, PK6 (5YGZ7)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- AMSCOPE Simple Polarizing Kit for Compound Microscopes (PZK)
- AMSCOPE 80-LED Microscope Ring Light w Heavy-Duty Metal Box and Adapter (LED-80M)
- AMSCOPE 0.4X Camera Conversion Adapter for Compound Microscopes (AD-C04-YX)
- Vision Engineering Microscope Accessories