Shop All Microscope Accessories
Vision Engineering
Microscope Bench Stand, DC Power Supply
Mfr # MBS202
Zoro # G503458282
Free Shipping & Returns
$1,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes DC Power supply
- For Use With Mfr. No. MCH-001, MEH-001 or MHD001 Mantis Compact, Mantis Elite or Mantis EliteHD Microscope
- Overall Height 2 1/2 in
- Arm Length 15 in
- Overall Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MBS202
- Zoro # G503458282
- Country of Origin China
- Category Microscope Accessories
Dimensions
Overall Height | 2 1/2 in |
Arm Length | 15 in |
Overall Width | 13 in |
Details
Includes | DC Power supply |
For Use With | Mfr. No. MCH-001, MEH-001 or MHD001 Mantis Compact, Mantis Elite or Mantis EliteHD Microscope |
Item | Microscope Bench Stand |
Compatible Product Type | Mantis Bench Stand - Dark Grey |
Product Type | Microscope Bench Stand |
Description
Mantis Microscope Bench Stand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 20L, Plastic (GR122800-L04)
- POLYSCIENCE Algaecide (004-300040)
- ENDECOTTS Test Sieve, 53 Microns, 3 In Dia, 270MeshSz (003SAW.053)
- LAB SAFETY SUPPLY Burette, Glass, 10ml.Grade A, PK6 (6CDP4)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- AMSCOPE Plastic Container for Microscope Objective with RMS Thread (OPC-RMS)
- AMSCOPE 18MP USB 3.0 High-speed Color CMOS C-Mount Microscope Camera W/ Reduction Lens and Calibration Slide (MU1803-HS)
- AMSCOPE 9" Screen with Built-In Camera for Microscopes (HDC109-23)
- Vision Engineering Microscope Accessories