Shop All Microscope Accessories
Vision Engineering
MFlex Articulated Arm Only
Mfr # MCF-003
Zoro # G7776660
Free Shipping & Returns
$2,703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Supply 9VDC
- Overall Width 3 1/2 in
- Overall Height 34 5/8 in
- Accessory Type MFlex Articulated Arm Only
- Product Type Articulated Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MCF-003
- Zoro # G7776660
- Country of Origin United Kingdom
- Category Microscope Accessories
Dimensions
Overall Width | 3 1/2 in |
Overall Height | 34 5/8 in |
Arm Length | 20 1/8 in |
Details
Item | Articulated Arm |
Power Supply | 9VDC |
Accessory Type | MFlex Articulated Arm Only |
Product Type | Articulated Arm |
Compatible Product Type | Mantis Compact Articulated Arm only |
Description
MFlex Articulated Arm Only, Power Supply 9VDC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Specimen Container, 8 oz, PK500 (4220)
- CORNING PYREX VISTA 25 mL Class A Single Metric (70024-25)
- WHEATON BOD Bottle, 300mL, 143mm H, PK24 (227498)
- ZORO SELECT Mini Pipet, 1000uL, Black (PMP1000)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- AMSCOPE Simple Polarizing Kit for Compound Microscopes (PZK)
- AMSCOPE 100X Achromatic Objective Lens for Compound Microscopes (A100X-490)
- AMSCOPE 60-LED Microscope Ring Light Illuminator w Adapter and Control Box (LED-60)
- Vision Engineering Microscopes