Shop All Microscope Accessories
Vision Engineering
MFlex Articulated Arm
Mfr # MEF-003
Zoro # G7776590
Free Shipping & Returns
$2,844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Supply 9VDC
- Overall Height 16 7/8 in
- Overall Width 3 1/2 in
- Accessory Type MFlex Articulated Arm
- Compatible Product Type Mantis Elite Articulated Arm only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MEF-003
- Zoro # G7776590
- Country of Origin United Kingdom
- Category Microscope Accessories
Dimensions
Overall Height | 16 7/8 in |
Overall Width | 3 1/2 in |
Arm Length | 20 1/8 in |
Details
Item | Articulated Arm |
Power Supply | 9VDC |
Accessory Type | MFlex Articulated Arm |
Compatible Product Type | Mantis Elite Articulated Arm only |
Product Type | Articulated Arm |
Description
MFlex Articulated Arm, Power Supply 9VDC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Type-J, Stndrd Probe, Mini-Conn, 5"L, .0 (08517-55)
- MENDA Dispensing Bottle, 8 oz., Imprinted (35603)
- BRANSON Sonifier Stand, 229 x 1400mm (101-063-1108)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 5mL, PK12 (5YGY6)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- AMSCOPE 20MP USB3.0 BSI C-mount Microscope Camera with Calibration Slide and 1X 23mm Compensating Lens (MU2003-BI-RU1)
- AMSCOPE 12V 20W Halogen Bulb for Microscopes (BH-12V20W)
- AMSCOPE 6.8" Screen with Built-In Camera for Microscopes (HDC107-23)
- Vision Engineering Microscopes