Shop All Microscope Accessories
Vision Engineering
MFlex Articulated Arm
Mfr # MEF-001
Zoro # G7776618
Free Shipping & Returns
$2,793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Supply 9VDC
- Includes DC Power supply, Dust Cover
- Overall Height 15 in
- Overall Width 3 1/2 in
- Accessory Type MFlex Articulated Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MEF-001
- Zoro # G7776618
- Country of Origin United Kingdom
- Category Microscope Accessories
Dimensions
Overall Height | 15 in |
Overall Width | 3 1/2 in |
Arm Length | 34 5/8 in |
Details
Item | Articulated Arm |
Power Supply | 9VDC |
Includes | DC Power supply, Dust Cover |
Accessory Type | MFlex Articulated Arm |
Compatible Product Type | Mantis Elite Articulated Arm stand |
Product Type | Articulated Arm |
Description
MFlex Articulated Arm, Max. Workpiece Height 290mm, Power Supply 9VDC, Includes Dust Cover, DC Power supply
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sodium Silicate, Pentahydrate, 12kg (S1433-12KG18)
- CARGILLE Microscope Immersion Oil, 1/4 Oz (MSP-OILA-0257)
- DIGI-SENSE Type-T, FEP-Insulated Probe, Mini-Connec (08516-83)
- WHEATON BOD Bottle, 300mL, PK24 (227497-00)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- AMSCOPE Microscope Blue Light 45mm Filter (FT-B45)
- AMSCOPE 32mm Blue Green and Yellow Filters for Microscopes (FT-BGY32)
- AMSCOPE 20X-40X Super Widefield Stereo Trinocular Microscope Head (SW24T)
- Vision Engineering Microscopes