Shop All Microscope Accessories
Vision Engineering
Mantis IOTA Stereo microscope Head
Mfr # MIH001
Zoro # G211892897
Free Shipping & Returns
$2,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Distance 104 mm to 61 mm
- Light Source LED
- Stand Type Verso Arm
- Eyepiece Protractor No
- Optical Field of View 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MIH001
- Zoro # G211892897
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Details
Item | Stereo Microscope Head |
Working Distance | 104 mm to 61 mm |
Light Source | LED |
Stand Type | Verso Arm |
Eyepiece Protractor | No |
Optical Field of View | 37 mm |
Maximum Magnification Capability | 8X |
Eyepiece Type | Monocular |
Microscope Type | Stereo |
Features | Ergonomic |
Optical Magnification | 3X to 8X |
Product Type | Stereo Microscope Head |
Description
Stereo Microscope Head, Eyepiece Type Monocular, Microscope Type Stereo, Stand Type Verso Arm, Light Source LED, Optical Field of View 37 mm, Optical Magnification 3X to 8X, Maximum Magnification Capability 8X, Base Dimensions Not Applicable, Working Distance 104 mm to 61 mm, Eyepiece Protractor No, Features Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARGOS TECHNOLOGIES Handheld Aspirator, Hand Controller Set (EV500)
- LAB SAFETY SUPPLY Beaker, 2000mL, Polypropylene (6FAE8)
- PERKIN ELMER Gold, Lumina Hollow Cathode Lamp, Di (N3050107)
- LAMOTTE Test Strip, Free Chlorine, 0to10 PPM, PK25 (2964-G)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- AMSCOPE 8MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU800)
- AMSCOPE 720p 30fps 2MP HDMI Color CMOS C-mount Microscope Camera for Standalone Imaging (HD102-M)
- AMSCOPE Nikon SLR/DSLR Camera Adapter for Microscopes (CA-NIK-SLR)
- Vision Engineering Microscope Accessories