Shop All Microscope Accessories
Vision Engineering
Lens Cover, 4X, 8X, 10X
Mfr # MEO-025
Zoro # G7776925
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Magnification 4X/8X/10X
- For Use With Mfr. No. MEO-004 or MEO-008 or MEO-010
- Accessory Type Lens Cover
- Product Type Lens Cover
- Compatible Product Type Microscopes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MEO-025
- Zoro # G7776925
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Lens Cover |
Optical Magnification | 4X/8X/10X |
For Use With | Mfr. No. MEO-004 or MEO-008 or MEO-010 |
Accessory Type | Lens Cover |
Product Type | Lens Cover |
Compatible Product Type | Microscopes |
Description
Lens Cover, Magnification 4X, 8X, 10X, For Use With Mfr. No. MEO-004 or MEO-008 or MEO-010
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Fusible IBC Vent Cap - 3" NPT (FCSS3)
- EPPENDORF Pipette, 0.5 to 10micron L (3123000020)
- DYNAMAT DYNAMAT 11101 Dynaliner - 0.12 In. (D54-11101)
- SP SCIENCEWARE Yellow Wash Bottle 16 oz., 4 Pack (F11816-0008)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- AMSCOPE 0.7X Stainless Steel C-mount Camera Adapter for Leica Microscopes (AD-C07-LC)
- AMSCOPE Pair of Extreme Widefield 30X FN9 Eyepieces (30mm) (EP30X30E)
- AMSCOPE 60X Achromatic Microscope Objective for Compound Microscope (A60X-V300)
- Vision Engineering Microscope Accessories