Shop All Microscope Accessories
Vision Engineering
Lens Cover, 2X, 4X, 6X
Mfr # MCO-010
Zoro # G7776916
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MCO-002 or MCO-004 or MCO-006 Compact Objective Lens cover
- Accessory Type Lens Cover
- Compatible Product Type i4 Series Microscopes
- Product Type Lens Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MCO-010
- Zoro # G7776916
- Country of Origin United States
- Category Microscope Accessories
Details
Item | Lens Cover |
For Use With | Mfr. No. MCO-002 or MCO-004 or MCO-006 Compact Objective Lens cover |
Accessory Type | Lens Cover |
Compatible Product Type | i4 Series Microscopes |
Product Type | Lens Cover |
Description
Lens Cover, Magnification 2X, 4X, 6X, For Use With Mfr. No. MCO-002 or MCO-004 or MCO-006 Compact Objective Lens cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Overhead Stirrer, 15.8 gal, 1/5 HP (BDC3030)
- A2Z SCILAB Castroviejo Needle Holder 5.5" Curved, Fenestrated Flat Handle (A2Z-ZR592)
- CYTIVA WHATMAN PH Indicator Strip, pH, 15/64in.W, PK100 (2614-991)
- CARSON OPTICAL Carson Optical MM-300MU Micro Brite Plus LED Lighted Pocket Microscope - 60x-120x (MM-300MU)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- AMSCOPE 5MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera w/Reduction Lens and Calibration Slide (MU500-HS-CK)
- AMSCOPE 3.5X-45X Trinocular Zoom Stereo Microscope Head (SM3545T)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light + Adapter (FRL8-A)
- Vision Engineering Microscope Accessories