Shop All Microscope Accessories
Vision Engineering
Extenstion for Sereo Microscope Stand
Mfr # MF-005
Zoro # G7776870
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MEF-001US or MEF003US Stereo Microscope Stand
- Special Features Increases Reach to 847.5mm
- Overall Width 2 in
- Overall Height 3 1/2 in
- Accessory Type Extenstion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MF-005
- Zoro # G7776870
- Country of Origin United Kingdom
- Category Microscope Accessories
Dimensions
Overall Width | 2 in |
Overall Height | 3 1/2 in |
Arm Length | 6 in |
Details
Item | Extension |
For Use With | Mfr. No. MEF-001US or MEF003US Stereo Microscope Stand |
Special Features | Increases Reach to 847.5mm |
Accessory Type | Extenstion |
Product Type | Articulated Arm Extension |
Compatible Product Type | Mantis Articulated Arm Extension |
Description
Extenstion, For Use With Mfr. No. MEF-001US or MEF003US Stereo Microscope Stand, Special Features Increases Reach to 847.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- LAMOTTE Colorimeter Reagent, Tablet (R-3240)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2545)
- ZORO SELECT Swivel Dipper, SS, 600mL, 8 Ft L (5390-8SL)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- AMSCOPE Fuses For Microscopes (FS-M)
- AMSCOPE 12V 20W Halogen Bulb for Microscopes (BH-12V20W)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Head (SM745T)
- Vision Engineering Microscope Accessories