Shop All Microscope Accessories
Vision Engineering
Adapter for S-006A, For Mfr. No. S-006A
Mfr # MAN-001
Zoro # G7776721
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. S-006A SX Universal Arm Stand
- Overall Height 1 1/2 in
- Overall Width 2 in
- Accessory Type Adapter
- Product Type Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vision Engineering
- MFR # MAN-001
- Zoro # G7776721
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 2 in |
Arm Length | 5 in |
Details
Item | Adapter |
For Use With | Mfr. No. S-006A SX Universal Arm Stand |
Accessory Type | Adapter |
Product Type | Adapter |
Compatible Product Type | SX boom stands adaptor |
Description
Adapter, For Use With Mfr. No. S-006A SX Universal Arm Stand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFRAMO Fastening Clamp, For A110 Safety Stand (A122)
- WHEATON Erlenmeyer Flask, 250mL, PK12 (WPFBC0250S)
- EAGLE THERMOPLASTICS Weighing Dish, Natural, 1-5/8 In. L, PK500 (WB-158)
- ADVANTECH Sieve, #8, B/S, 12 In, Full Ht (8BS12F)
- VISION ENGINEERING Objective Lens, 2X Magnification (MEO-002)
- VISION ENGINEERING Objective Lens, 10X Magnification (MEO-010)
- VISION ENGINEERING Objective Lens, 4X Magnification (MEO-004)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- AMSCOPE 20MP USB3.0 BSI C-mount Microscope Camera with Calibration Slide and 1X 23mm Compensating Lens (MU2003-BI-RU1)
- AMSCOPE Graduated Microscope Mechanical Stage for M200, M500, B100 Series Microscopes (MS100)
- AMSCOPE EPI Fluorescence Microscopy Kit for Compound Microscopes (FK-EPI-2)
- Vision Engineering Microscope Accessories